Incandescent Lamp, 25 Watt, F15, Clear, 180 Lumen, Medium Base, 120V

Item #: 1417595

Cat #: S3363

UPC: 045923033636

Company wide:
0 in stock
Documents & Guides
25 Watt F15 Incandescent, Clear, 1500 Average Rated Hours, 180 Lumen, Medium Base, 120 Volt

Overview

25 Watt F15 Incandescent, Clear, 1500 Average Rated Hours, 180 Lumen, Medium Base, 120 Volt
Also known as: 045923033636, S3363, SATS3363

Specifications

Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: F15 (Flambeau)
Volts AC: 120
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Color Rendering Index (CRI): 100
Dimmable: Yes