15W T6 CAND FROST 120V

Item #: 1417591

Cat #: S3315

UPC: 045923033155

Company wide:
2 in stock
Incandescent Tubular Lamp, Designation: 15T6/F, 120 V, 15 WTT, T6 Shape, E12 Candelabra Base, Frosted, C-5A Filament, 2500 HR, Lumens: 90 LM Initial, 4 IN Length, 3/4 IN Diameter

Overview

Incandescent Tubular Lamp, Designation: 15T6/F, 120 V, 15 WTT, T6 Shape, E12 Candelabra Base, Frosted, C-5A Filament, 2500 HR, Lumens: 90 LM Initial, 4 IN Length, 3/4 IN Diameter
Also known as: 045923033155, S3315, SATS3315

Specifications

Volts AC: 120
Lumens: 90
Color: Frosted
Wattage: 15
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 90
Wattage: 15
Shape: T6 (Tubular)
Dimmable: Yes
Base: Candelabra Screw (E12)