15W BA9 1/2 Incandescent, Frosted

Item #: 1417590

Cat #: S3291

UPC: 045923032912

Company wide:
0 in stock
Incandescent Decorative Lamp, Designation: 15BA9 1/2/F, 120 V, 15 WTT, BA9 1/2 Shape, E12 Candelabra Base, Frosted, C-7A Filament, 1500 HR, Lumens: 114 LM Initial, 3-1/2 IN Length, 1-3/16 IN Diameter

Overview

Incandescent Decorative Lamp, Designation: 15BA9 1/2/F, 120 V, 15 WTT, BA9 1/2 Shape, E12 Candelabra Base, Frosted, C-7A Filament, 1500 HR, Lumens: 114 LM Initial, 3-1/2 IN Length, 1-3/16 IN Diameter
Also known as: 045923032912, S3291, SATS3291

Specifications

Volts AC: 120
Color: Frosted
Wattage: 15
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 114
Volts AC: 120
Wattage: 15
Shape: BA9-1/2 (Bent Tip)
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 114