
60 Watt B10 Incandescent; White; 1500 Average rated hours; 630 Lumens; Candelabra Base; 120 Volt
Item #: 1417589
Cat #: S3290
UPC: 045923032905
Company wide:
0
in stock
Documents & Guides
60 Watt B10 Incandescent; White; 1500 Average rated hours; 630 Lumens; Candelabra Base; 120 Volt
Overview
60 Watt B10 Incandescent; White; 1500 Average rated hours; 630 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032905, S3290, SATS3290
Specifications
| Volts AC: | 120 |
| Lumens: | 630 |
| Color Rendering Index (CRI): | 100 |
| Shape: | B10 (Blunt Tip) |
| Wattage: | 60 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 60 |
| Dimmable: | Yes |
| Base: | Candelabra Screw (E12) |
| Lumens: | 630 |
| Shape: | B10 (Blunt Tip) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |