Incandescent Lamp, T6-1/2, 25W, 130V, Frosted

Item #: 1417576

Cat #: S3249

UPC: 045923032493

Company wide:
0 in stock
Incandescent Lamp, T6-1/2, 25 Watt, 130 Volt, Frosted, Base: BA15d Double Contact Bayonet, 100 CRI, Lumens: 170

Overview

Incandescent Lamp, T6-1/2, 25 Watt, 130 Volt, Frosted, Base: BA15d Double Contact Bayonet, 100 CRI, Lumens: 170
Also known as: 045923032493, S3249, SATS3249

Specifications

Volts AC: 130
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 170
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 130
Wattage: 25
Lumens: 170
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Bayonet (BA15d)