
Incandescent Bulb, G16-1/2, 40W, 120V, Silver Crown
Item #: 1417575
Cat #: S3245
UPC: 045923032455
Company wide:
0
in stock
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 384, CRI: 100, Lamp Finish: Silver Crown
Overview
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 384, CRI: 100, Lamp Finish: Silver Crown
Also known as: 045923032455, S3245, SATS3245
Specifications
| Shape: | G16-1/2 (Globe) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Lumens: | 384 |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Shape: | G16-1/2 (Globe) |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 384 |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120 |
| Wattage: | 40 |
| Light Technology: | Incandescent |