7.5W CA5 Incandescent Lamp, Yellow

Item #: 1417573

Cat #: S3243

UPC: 045923032431

Company wide:
0 in stock
7.5 Watt CA5 Incandescent; Yellow; 1500 Average rated hours; 35 Lumens; Candelabra Base; 120 Volt

Overview

7.5 Watt CA5 Incandescent; Yellow; 1500 Average rated hours; 35 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032431, S3243, SATS3243

Specifications

Shape: CA5 (Candle Angular)
Volts AC: 120
Lumens: 35
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA5 (Candle Angular)
Lumens: 35
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 7.500
Light Technology: Incandescent