25W T6.5 Incandescent Lamp, Frosted

Item #: 1417569

Cat #: S3223

UPC: 045923032233

Company wide:
0 in stock
25 Watt T6 1/2 Incandescent; Frosted; 1500 Average rated hours; 170 Lumens; Intermediate Base; 130 Volt

Overview

25 Watt T6 1/2 Incandescent; Frosted; 1500 Average rated hours; 170 Lumens; Intermediate Base; 130 Volt
Also known as: 045923032233, S3223, SATS3223

Specifications

Volts AC: 130
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 170
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 130
Wattage: 25
Lumens: 170
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color: Frosted
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent