25W BA9 Incandescent Lamp, Red

Item #: 1417568

Cat #: S3219

UPC: 045923032196

Company wide:
0 in stock
Documents & Guides
25 Watt BA9 1/2 Incandescent; Transparent Red; 1500 Average rated hours; Candelabra Base; 120 Volt

Overview

25 Watt BA9 1/2 Incandescent; Transparent Red; 1500 Average rated hours; Candelabra Base; 120 Volt
Also known as: 045923032196, S3219, SATS3219

Specifications

Color: Red
Shape: BA9 (Blunt Tip)
Volts AC: 120
Wattage: 25
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Red
Volts AC: 120
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: BA9 (Blunt Tip)
Wattage: 25
Light Technology: Incandescent