35W HPS HID Lamp, 21K

Item #: 1417561

Cat #: S3130

UPC: 045923031304

Company wide:
0 in stock
Documents & Guides
35 Watt; High Pressure Sodium HID; Medium Base; ED17; Clear; 22 CRI; 2100K

Overview

35 Watt; High Pressure Sodium HID; Medium Base; ED17; Clear; 22 CRI; 2100K
Also known as: 045923031304, S3130, SATS3130

Specifications

Wattage: 35
Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Lumens: 2250
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Wattage: 35
Base: Medium Screw (E26)
Color Rendering Index (CRI): 22
Dimmable: No
Color Temperature: 2100 (Warm White)
Lumens: 2250
Light Technology: HID