100W JDR Halogen Lamp, Clear

Item #: 1417559

Cat #: S3116

UPC: 045923031168

Company wide:
0 in stock
Documents & Guides
100 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 1000 Lumens; Intermediate Base; 120 Volt

Overview

100 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 1000 Lumens; Intermediate Base; 120 Volt
Also known as: 045923031168, S3116, SATS3116

Specifications

Lumens: 1000
Color Temperature: 2900 (Warm White)
Wattage: 100
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes
Light Technology: Halogen
Lumens: 1000
Wattage: 100
Color Rendering Index (CRI): 100
Dimmable: Yes
Color Temperature: 2900 (Warm White)
Volts AC: 120
Base: Intermediate Screw (E17)
Light Technology: Halogen