100W G40 Incandescent Lamp, White

Item #: 1417548

Cat #: S3003

UPC: 045923030031

Company wide:
0 in stock
Incandescent Globe Lamp, Designation: 100G40/W, 120 V, 100 WTT, G40 Shape, E26 Medium Base, Gloss White, C-9 Filament, 4000 HR, Lumens: 1050 LM Initial, 6-3/4 IN Length, 5 IN Diameter

Overview

Incandescent Globe Lamp, Designation: 100G40/W, 120 V, 100 WTT, G40 Shape, E26 Medium Base, Gloss White, C-9 Filament, 4000 HR, Lumens: 1050 LM Initial, 6-3/4 IN Length, 5 IN Diameter
Also known as: 045923030031, S3003, SATS3003

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Wattage: 100
Shape: G40 (Globe)
Volts AC: 120
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Lumens: 1050
Shape: G40 (Globe)
Light Technology: Incandescent