15W F10 CAND. Clear CD/2

Item #: 1417520
Cat #: S2760
UPC: 04592302760
$ 4.86 EA
Company wide:
0 in stock
Documents & Guides
15 Watt F10 Incandescent; Clear; 1500 Average rated hours; 110 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

15 Watt F10 Incandescent; Clear; 1500 Average rated hours; 110 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 04592302760, S2760, SATS2760

Specifications

Lumens: 110
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: F10 (Flambeau)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 110
Wattage: 15
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: F10 (Flambeau)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)