40W A15 Incandescent Lamp, Clear

Item #: 1417519

Cat #: S2744

UPC: 045923027444

Company wide:
0 in stock
Documents & Guides
40 Watt A15 Incandescent; Clear; Appliance Lamp; 1000 Average rated hours; 420 Lumens; Intermediate Base; 120 Volt; 2-Card

Overview

40 Watt A15 Incandescent; Clear; Appliance Lamp; 1000 Average rated hours; 420 Lumens; Intermediate Base; 120 Volt; 2-Card
Also known as: 045923027444, S2744, SATS2744

Specifications

Lumens: 420
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 420
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Wattage: 40
Base: Intermediate Screw (E17)
Dimmable: Yes