
40 Watt C15 Incandescent; Spun Amber; 4000 Average rated hours; Medium Base; 120 Volt; Carded
Item #: 1417515
Cat #: S2716
UPC: 045923027161
Company wide:
0
in stock
Documents & Guides
40W C-15 SATCO-ESCENT AMBER
Overview
40W C-15 SATCO-ESCENT AMBER
Also known as: 045923027161, S2716, SATS2716
Specifications
| Shape: | C15 (Candle) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 40 |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Shape: | C15 (Candle) |
| Volts AC: | 120 |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Wattage: | 40 |
| Dimmable: | Yes |