40W C-15 SATCO-ESCENT

Item #: 1417514

Cat #: S2714

UPC: 045923027147

Company wide:
0 in stock
Documents & Guides
40 Watt C15 Incandescent; Spun White; 4000 Average rated hours; 316 Lumens; Medium Base; 120 Volt; Carded

Overview

40 Watt C15 Incandescent; Spun White; 4000 Average rated hours; 316 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923027147, S2714, SATS2714

Specifications

Shape: C15 (Candle)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 247
Shape: C15 (Candle)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 40
Dimmable: Yes
Lumens: 247