43 Watt; Halogen; BT15; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; Carded

Item #: 1417503

Cat #: S2452

UPC: 04592302452

Company wide:
0 in stock
Documents & Guides
43 Watt; Halogen; BT15; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; Carded

Overview

43 Watt; Halogen; BT15; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; Carded
Also known as: 04592302452, S2452, SATS2452

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 43
Shape: BT15 (Blown Tubular)
Lumens: 750
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 43
Lumens: 750
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: BT15 (Blown Tubular)
Light Technology: Halogen