45 Watt; Halogen; BR25; Frosted; 2000 Average rated hours; 560 Lumens; Medium Base; 120 Volt

Item #: 1417502

Cat #: S2451

UPC: 04592302451

Company wide:
0 in stock
Documents & Guides
45 Watt; Halogen; BR25; Frosted; 2000 Average rated hours; 560 Lumens; Medium Base; 120 Volt

Overview

45 Watt; Halogen; BR25; Frosted; 2000 Average rated hours; 560 Lumens; Medium Base; 120 Volt
Also known as: 04592302451, S2451, SATS2451

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 45
Color Rendering Index (CRI): 100
Lumens: 560
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 45
Lumens: 560
Light Technology: Halogen
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes