Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S11455

Item #: 1417499
Cat #: S2449
UPC: 04592302449
Call for price
Company wide:
0 in stock
Documents & Guides
53 Watt; Halogen; A19; Soft White; 1000 Average rated hours; 1050 Lumens; Medium Base; 120 Volt; 4-Pack

Overview

53 Watt; Halogen; A19; Soft White; 1000 Average rated hours; 1050 Lumens; Medium Base; 120 Volt; 4-Pack
Also known as: 04592302449, S2449, SATS2449

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Wattage: 53
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 100
Wattage: 53
Light Technology: Halogen
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)