43 Watt; Halogen; A19; Soft White; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 4-Pa

Item #: 1417498

Cat #: S2448

UPC: 045923024481

Company wide:
0 in stock
Documents & Guides
43 Watt; Halogen; A19; Soft White; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 4-Pack

Overview

43 Watt; Halogen; A19; Soft White; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 4-Pack
Also known as: 045923024481, S2448, SATS2448

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 43
Shape: A19 (Arbitrary)
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 43
Lumens: 750
Light Technology: Halogen
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Dimmable: Yes