43 Watt; Halogen; B11; Frosted; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Card

Item #: 1417495

Cat #: S2444

UPC: 04592302444

Company wide:
0 in stock
Documents & Guides
43 Watt; Halogen; B11; Frosted; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Card

Overview

43 Watt; Halogen; B11; Frosted; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 2-Card
Also known as: 04592302444, S2444, SATS2444

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 43
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: B11 (Blunt Tip)
Color: Frosted
Wattage: 43
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 750
Light Technology: Halogen