Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21247

Item #: 1417494
Cat #: S2442
UPC: 04592302442
Call for price
Company wide:
0 in stock
Documents & Guides
43 Watt; Halogen; G25; White; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 3-Pack

Overview

43 Watt; Halogen; G25; White; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt; 3-Pack
Also known as: 04592302442, S2442, SATS2442

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 43
Shape: G25 (Globe)
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 43
Lumens: 750
Light Technology: Halogen
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)