60PS52/AMBER/E26/Vintage/120V

Item #: 1417491

Cat #: S2433

UPC: 045923024337

Company wide:
0 in stock
Documents & Guides
60 Watt PS52 Incandescent vintage style; Amber; 2000 Average rated hours; Medium Base; 120 Volt

Overview

60 Watt PS52 Incandescent vintage style; Amber; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923024337, S2433, SATS2433

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 80
Color Temperature: 2200 (Warm White)
Wattage: 60
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 80
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color Temperature: 2200 (Warm White)
Dimmable: Yes