100BT38/AMBER/E26/Vintage/120V

Item #: 1417489

Cat #: S2431

UPC: 045923024313

Company wide:
0 in stock
Documents & Guides
100 Watt BT38 Incandescent vintage style; Amber; 2000 Average rated hours; Medium Base; 120 Volt

Overview

100 Watt BT38 Incandescent vintage style; Amber; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923024313, S2431, SATS2431

Specifications

Base: Medium Screw (E26)
Lumens: 100
Wattage: 100
Volts AC: 120
Color Temperature: 2200 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Color Temperature: 2200 (Warm White)
Light Technology: Incandescent
Lumens: 100
Volts AC: 120
Dimmable: Yes