60T24/AMBER/E26/Vintage/120V

Item #: 1417488

Cat #: S2430

UPC: 045923024306

Company wide:
0 in stock
Documents & Guides
60 Watt T24 Incandescent vintage style; Amber; 2000 Average rated hours; Medium Base; 120 Volt

Overview

60 Watt T24 Incandescent vintage style; Amber; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923024306, S2430, SATS2430

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 80
Color Temperature: 2200 (Warm White)
Wattage: 60
Shape: T24 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 80
Wattage: 60
Dimmable: Yes
Volts AC: 120
Color Temperature: 2200 (Warm White)
Shape: T24 (Tubular)
Light Technology: Incandescent