40W T14/CL/15S/120V Vintage

Item #: 1417484

Cat #: S2417

UPC: 045923024177

Company wide:
0 in stock
40 Watt T14 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt

Overview

40 Watt T14 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Also known as: 045923024177, S2417, SATS2417

Specifications

Lumens: 160
Shape: T14 (Tubular)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 160
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: T14 (Tubular)
Volts AC: 120
Wattage: 40
Dimmable: Yes