3W T3.25 Mini Incandescent Lamp

Item #: 1417477

Cat #: S2399

UPC: 045923023996

Company wide:
0 in stock
3 Watt miniature; T3 1/4; 1000 Average rated hours; Festoon Base; 24 Volt

Overview

3 Watt miniature; T3 1/4; 1000 Average rated hours; Festoon Base; 24 Volt
Also known as: 045923023996, S2399, SATS2399

Specifications

Wattage: 3
Volts AC: 24
Light Technology: Incandescent
Dimmable: No
Base: Festoon (SV8.5-8)
Wattage: 3
Light Technology: Incandescent
Base: Festoon (SV8.5-8)
Volts AC: 24
Dimmable: No