39 Watt; Halogen; PAR30; Clear; 2000 Average rated hours; 530 Lumens; Medium Base; 130 Volt

Item #: 1417476

Cat #: S2336

UPC: 045923023361

Company wide:
0 in stock
Documents & Guides
39 Watt; Halogen; PAR30; Clear; 2000 Average rated hours; 530 Lumens; Medium Base; 130 Volt

Overview

39 Watt; Halogen; PAR30; Clear; 2000 Average rated hours; 530 Lumens; Medium Base; 130 Volt
Also known as: 045923023361, S2336, SATS2336

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 530
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 39
Volts AC: 130
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 39
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 530
Shape: PAR30L (Sealed Beam Long)
Volts AC: 130
Dimmable: Yes