Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29431

Item #: 1417474
Cat #: S2332
UPC: 045923023323
Call for price
Company wide:
0 in stock
Documents & Guides
39 Watt; Halogen; PAR30; Clear; 2000 Average rated hours; 530 Lumens; Medium Base; 130 Volt

Overview

39 Watt; Halogen; PAR30; Clear; 2000 Average rated hours; 530 Lumens; Medium Base; 130 Volt
Also known as: 045923023323, S2332, SATS2332

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 530
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 39
Volts AC: 130
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 39
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 530
Shape: PAR30L (Sealed Beam Long)
Volts AC: 130
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)