60 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 1090 Lumens; Medium Base; 120 Volt; 2-Pack

Item #: 1417471

Cat #: S2268

UPC: 045923022685

Company wide:
0 in stock
Documents & Guides
60 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 1090 Lumens; Medium Base; 120 Volt; 2-Pack

Overview

60 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 1090 Lumens; Medium Base; 120 Volt; 2-Pack
Also known as: 045923022685, S2268, SATS2268

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1090
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Wattage: 60
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Lumens: 1090
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Halogen
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Dimmable: Yes