39 Watt; Halogen; PAR20; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt; 2-Pack

Item #: 1417470

Cat #: S2267

UPC: 045923022678

Company wide:
0 in stock
Documents & Guides
39 Watt; Halogen; PAR20; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt; 2-Pack

Overview

39 Watt; Halogen; PAR20; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt; 2-Pack
Also known as: 045923022678, S2267, SATS2267

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 530
Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 530
Wattage: 39
Shape: PAR20 (Sealed Beam)
Dimmable: Yes