Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29411

Item #: 1417466
Cat #: S2242
UPC: 045923022425
Call for price
Company wide:
0 in stock
Documents & Guides
60 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 1090 Lumens; Medium Base; 120 Volt

Overview

60 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 1090 Lumens; Medium Base; 120 Volt
Also known as: 045923022425, S2242, SATS2242

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1090
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Lumens: 1090
Volts AC: 120
Wattage: 60
Light Technology: Halogen
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)