Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29411

Item #: 1417463
Cat #: S2233
UPC: 045923022333
Call for price
Company wide:
0 in stock
Documents & Guides
39 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt

Overview

39 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt
Also known as: 045923022333, S2233, SATS2233

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 530
Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen
Lumens: 530
Wattage: 39
Color Rendering Index (CRI): 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)