H33GL400/DX ED37 MOG

Item #: 1417447

Cat #: S1938

UPC: 045923019388

Company wide:
0 in stock
HID Mercury Vapor Lamp, Designation: H33GL-400DX, 400 WTT, ED37 Shape, E39 Mogul Base, Coated, 10000 HR, Lumens: 22600 LM Initial, 3900 DEG K Color Temperature, Cool White 50 CRI, 11-5/16 IN Length, 4-5/8 IN Diameter

Overview

HID Mercury Vapor Lamp, Designation: H33GL-400DX, 400 WTT, ED37 Shape, E39 Mogul Base, Coated, 10000 HR, Lumens: 22600 LM Initial, 3900 DEG K Color Temperature, Cool White 50 CRI, 11-5/16 IN Length, 4-5/8 IN Diameter
Also known as: 045923019388, S1938, SATS1938

Specifications

Shape: ED37 (Elliptical Dimple)
Lumens: 22600
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 50
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Wattage: 400
Color Rendering Index (CRI): 50
Lumens: 22600
Base: Mogul Screw (E39)
Light Technology: HID