250W ED28 MV HID Lamp, 39K, Coated

Item #: 1417446

Cat #: S1937

UPC: 045923019371

Company wide:
0 in stock
Documents & Guides
250 Watt; Mercury Vapor HID; Mogul Base; ED28; Coated; 50 CRI; 3900K

Overview

250 Watt; Mercury Vapor HID; Mogul Base; ED28; Coated; 50 CRI; 3900K
Also known as: 045923019371, S1937, SATS1937

Specifications

Type: Coated
Lumens: 11200
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Color Rendering Index (CRI): 50
Color Temperature: 3900 (Cool White)
Light Technology: HID
Dimmable: No
Type: Coated
Base: Mogul Screw (E39)
Wattage: 250
Color Temperature: 3900 (Cool White)
Dimmable: No
Lumens: 11200
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 50
Light Technology: HID