Mercury Vapor Lamp, ED28, 175W, Coated

Item #: 1417445

Cat #: S1934

UPC: 045923019340

Company wide:
0 in stock
Mercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 7800, CRI: 50, Color Temperature: 3900K, Lamp Finish: Coated, ANSI Code: H39

Overview

Mercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 7800, CRI: 50, Color Temperature: 3900K, Lamp Finish: Coated, ANSI Code: H39
Also known as: 045923019340, S1934, SATS1934

Specifications

Type: Coated
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Lumens: 7800
Color Rendering Index (CRI): 50
Color Temperature: 3900 (Cool White)
Light Technology: HID
Dimmable: No
Type: Coated
Shape: ED28 (Elliptical Dimple)
Lumens: 7800
Color Temperature: 3900 (Cool White)
Dimmable: No
Base: Mogul Screw (E39)
Wattage: 175
Color Rendering Index (CRI): 50
Light Technology: HID