H38MP-100DX A23 100W MED.

Item #: 1417444

Cat #: S1933

UPC: 045923019333

Company wide:
0 in stock
SAT S1933 H38MP-100DX A23 100W MED.

Overview

SAT S1933 H38MP-100DX A23 100W MED.

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923019333, S1933, SATS1933

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Type: Mercury Vapor
Lumens: 4000
Color Rendering Index (CRI): 50
Base: Medium Screw (E26)
Wattage: 100
Lumens: 4000
Color Temperature: 4000 (Cool White)
Type: Mercury Vapor
Color Rendering Index (CRI): 50