150W ED23.5 HPS HID Lamp, 21K

Item #: 1417443

Cat #: S1932

UPC: 045923019326

Company wide:
0 in stock
HID High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 7-3/4 IN Length, 2-15/16 IN Diameter

Overview

HID High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 7-3/4 IN Length, 2-15/16 IN Diameter
Also known as: 045923019326, S1932, SATS1932

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
Lumens: 16000
Base: Mogul Screw (E39)
Wattage: 150
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Shape: ED23-1/2 (Elliptical Dimple)
Lumens: 16000
Wattage: 150
Light Technology: HID
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Dimmable: No