
Halogen Linear Lamp, Double-Ended, T3, 500W, 130V
Item #: 1417441
Cat #: S1926
UPC: 045923019265
Company wide:
0
in stock
Overview
Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 9500, CRI: 100, Color Temperature: 2900K
Also known as: 045923019265, S1926, SATS1926
Specifications
| Color Temperature: | 2900 (Warm White) |
| Lumens: | 9500 |
| Wattage: | 500 |
| Volts AC: | 130 |
| Shape: | T3 (Tubular) |
| Color Rendering Index (CRI): | 100 |
| Base: | Recessed Single Contact (R7s) |
| Light Technology: | Halogen |
| Dimmable: | No |
| Color Temperature: | 2900 (Warm White) |
| Wattage: | 500 |
| Shape: | T3 (Tubular) |
| Base: | Recessed Single Contact (R7s) |
| Dimmable: | No |
| Lumens: | 9500 |
| Volts AC: | 130 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |