20W BI-PIN FROSTED 12V

Item #: 1417439

Cat #: S1909

UPC: 045923019098

Company wide:
0 in stock
Halogen Bi Pin Lamp, Designation: 20T3/F, 12 V, 20 WTT, T3 Shape, G4 Bi Pin G4 Base, Frosted, C-6 Filament, 2000 HR, Lumens: 270 LM Initial, 1-1/4 IN Length, 3/8 IN Diameter

Overview

Halogen Bi Pin Lamp, Designation: 20T3/F, 12 V, 20 WTT, T3 Shape, G4 Bi Pin G4 Base, Frosted, C-6 Filament, 2000 HR, Lumens: 270 LM Initial, 1-1/4 IN Length, 3/8 IN Diameter
Also known as: 045923019098, S1909, SATS1909

Specifications

Shape: T3 (Tubular)
Color: Frosted
Wattage: 20
Shape: T3 (Tubular)
Wattage: 20
Color: Frosted