PR20 8V 4W P13.5S B3.5 C2R

Item #: 1417422

Cat #: S7168

UPC: 045923071683

Company wide:
0 in stock
Documents & Guides
4.32 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 8.63 Volt

Overview

4.32 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 8.63 Volt
Also known as: 045923071683, S7168, SATS7168

Specifications

Lumens: 5
Shape: B3-1/2 (Blunt Tip)
Wattage: 4.320
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Volts AC: 8.630
Lumens: 5
Wattage: 4.320
Dimmable: No
Volts AC: 8.630
Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)