124 14V 3.78W W2.1X9.5D T3.25

Item #: 1417421

Cat #: S7055

UPC: 045923070556

Company wide:
0 in stock
Documents & Guides
3.78 Watt miniature; T3 1/4; 5000 Average rated hours; Mini Wedge Base; 14 Volt

Overview

3.78 Watt miniature; T3 1/4; 5000 Average rated hours; Mini Wedge Base; 14 Volt
Also known as: 045923070556, S7055, SATS7055

Specifications

Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Wattage: 3.780
Light Technology: Incandescent
Dimmable: No
Volts AC: 14
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Wattage: 3.780
Dimmable: No