1129 6V 16W BA15S S8 C6

Item #: 1417420

Cat #: S7039

UPC: 045923070396

Company wide:
0 in stock
Documents & Guides
16.83 Watt miniature; S8; 200 Average rated hours; Bayonet Single Contact Base; 6.4 Volt

Overview

16.83 Watt miniature; S8; 200 Average rated hours; Bayonet Single Contact Base; 6.4 Volt
Also known as: 045923070396, S7039, SATS7039

Specifications

Shape: S8 (Straight)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 16.830
Shape: S8 (Straight)
Dimmable: No
Wattage: 16.830
Light Technology: Incandescent
Base: Bayonet (BA15s)