68 13.5V 8W BA15D G6 C2R

Item #: 1417419

Cat #: S7029

UPC: 045923070297

Company wide:
0 in stock
Documents & Guides
7.97 Watt miniature; G6; 5000 Average rated hours; Bayonet Double Contact Base ; 13.5 Volt

Overview

7.97 Watt miniature; G6; 5000 Average rated hours; Bayonet Double Contact Base ; 13.5 Volt
Also known as: 045923070297, S7029, SATS7029

Specifications

Shape: G6 (Globe)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Base: Bayonet (BA15d)
Wattage: 7.970
Shape: G6 (Globe)
Dimmable: No
Base: Bayonet (BA15d)
Light Technology: Incandescent
Volts AC: 13.500
Wattage: 7.970