H7553 6V 12W ST2 PAR36 C6

Item #: 1417413
Cat #: S4328
UPC: 045923043284
$ 35.06 EA
Company wide:
0 in stock
Documents & Guides
12 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt

Overview

12 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt
Also known as: 045923043284, S4328, SATS4328

Specifications

Wattage: 12
Volts AC: 6
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Wattage: 12
Shape: PAR36 (Sealed Beam)
Dimmable: No
Volts AC: 6
Light Technology: Incandescent
Base: Screw Terminal (MP2)

Customer Reviews

No reviews for this product
(0)