H7550 PAR36 SCREW

Item #: 1417411
Cat #: S4325
UPC:
$ 35.06 EA
Company wide:
0 in stock
Documents & Guides
8 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt

Overview

8 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt
Also known as: S4325, SATS4325

Specifications

Volts AC: 6
Shape: PAR36 (Sealed Beam)
Wattage: 8
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Volts AC: 6
Wattage: 8
Dimmable: No
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Base: Screw Terminal (MP2)

Customer Reviews

No reviews for this product
(0)