CDM150/TD/830 R.S.C.

Item #: 1417408
Cat #: S4293
UPC:
$ 115.04 EA
Company wide:
0 in stock
Documents & Guides
150 Watt; Metal Halide HID; RSC Base; T7 DE; Clear; 88 CRI; 3000K

Overview

150 Watt; Metal Halide HID; RSC Base; T7 DE; Clear; 88 CRI; 3000K
Also known as: S4293, SATS4293

Specifications

Color Temperature: 3000 (Warm White)
Base: Recessed Single Contact (RX7s)
Color Rendering Index (CRI): 88
Wattage: 150
Lumens: 13250
Light Technology: HID
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 88
Lumens: 13250
Dimmable: No
Base: Recessed Single Contact (RX7s)
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)