F6T5/BLB Blacklight/Blue 9"

Item #: 1417401

Cat #: S2907

UPC:

Company wide:
0 in stock
Documents & Guides
6 Watt; T5; Black light Blue Fluorescent; Miniature Bi Pin Base

Overview

6 Watt; T5; Black light Blue Fluorescent; Miniature Bi Pin Base
Also known as: S2907, SATS2907

Specifications

Shape: T5 (Tubular)
Wattage: 6
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (G5)
Wattage: 6
Dimmable: No