4W T5 Fluorescent Blacklight

Item #: 1417399

Cat #: S2904

UPC:

Company wide:
0 in stock
Documents & Guides
4 Watt; T5; Black light Fluorescent; Miniature Bi Pin Base

Overview

4 Watt; T5; Black light Fluorescent; Miniature Bi Pin Base
Also known as: S2904, SATS2904

Specifications

Wattage: 4
Shape: T5 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Wattage: 4
Light Technology: Fluorescent
Base: 2-Pin (G5)
Shape: T5 (Tubular)
Dimmable: No