
LED Round High Bay, 240 Watt, 33600 Lumen, 5000K, 277-480V ***Discontinued, See Sub***
Item #: 1417363
Cat #: HBC240W50DLPHV
UPC: 706762766801
Call for price
Company wide:
0
in stock
Documents & Guides
LED Round High Bay, 240 Watt, 33600 Lumen, 5000K, 83 CRI, 277-480 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter ***Discontinued, See Sub***
Overview
LED Round High Bay, 240 Watt, 33600 Lumen, 5000K, 83 CRI, 277-480 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter ***Discontinued, See Sub***
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency.
Also known as: 706762766801, HBC240W50DLPHV, LTRHBC240W50DLPHV
Features & Benefits
- Plug-in sensor (optional PIR or microwave sensor)
- DLC Premium (140 LPW)
- Polycarbonate prismatic lens
- IP69K rated
- Rated for indoor/outdoor use
- IK10 rated
- Hook, pendant or yoke mounting
Specifications
| Wattage: | 240 |
| Volts AC: | 480, 277, 347 |
| Color Temperature: | 5000 (Bright White) |
| IP/NEMA Rating: | IP69K |
| Diameter: | 16 in |
| Shape: | Round |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 240 |
| Color Temperature: | 5000 (Bright White) |
| Diameter: | 16 in |
| Light Technology: | LED |
| Volts AC: | 480, 277, 347 |
| IP/NEMA Rating: | IP69K |
| Shape: | Round |
| Dimmable: | Yes |